Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
8 Items found
Text Searchsuper stainlessCategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller ChainsBrandTSUBAKIRoller Diameter - Inch0.469
TSUBAKI
60SUPERSSOL OFFSET LINK ASSEMBLY ; SUPER STAINLESS 60
OFFSET LINK ASSEMBLY SUPER STAINLESS 60 SUPER STAINLESS STEEL
PRICE
$ 65.76 / each

QTY

TSUBAKI
C2060HSUPERSS5P ROLLER CHAIN ; C2060 CHAIN 1-1/2" PITCH
Roller Chain; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Super Stainless Steel Material; Super Stainless Steel Roller Material; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter

QTY

TSUBAKI
60-2SS C/P C/L COTTERED CONNECTING LINK ; 60 ANSI 0.75" PITCH 2 STRAND STAINLESS
Chain Link; 60-2 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
PRICE
$ 32.15 / each
$ 53.52 / each

QTY

TSUBAKI
C2060HSSC C/L ; STAINLESS CONNECTING LINK
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter

QTY

TSUBAKI
60-2SS O/L OFFSET LINK ; 60 ANSI 0.75" PITCH 2 STRAND STAINLESS
Chain Link; 60-2 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #

QTY