TSUBAKI
60SUPERSSOL OFFSET LINK ASSEMBLY ; SUPER STAINLESS 60
OFFSET LINK ASSEMBLY SUPER STAINLESS 60 SUPER STAINLESS STEEL
Part #
BDI #
TSUBAKI
SS60B18F X 1-3/4 ; POR SPROCKET STAINLESS
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
BDI #
TSUBAKI
60AS K-2 C/L SC CONNECTING LINK ; 60 STAINLESS WK-2
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
TSUBAKI
SS60B18 2.310IN PB 2SS ; POR SPROCKET STAINLESS
Roller Chain Sprocket; 60 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
BDI #