TSUBAKI
SS80B24F X 1-15/16 ; POR SPROCKET STAINLESS
Roller Chain Sprocket; 1-15/16" Bore; 80 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 8.196" Outside Diameter; 7.661" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
BDI #
TSUBAKI
50B24SS X 1-1/4 KW 2SS SPROCKET ; 304 STAINLESS STEEL
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.123" Outside Diameter; 4.788" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
BDI #