Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
7 Items found
Text Searchsuper stainlessCategoriesMechanical Power TransmissionCategoriesChain DrivesBrandTSUBAKIRoller Diameter - Inch0.312
TSUBAKI
40SUPERSSOL OFFSET LINK ASSY ; SUPER STAINLESS 40
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Super Stainless Steel Material; Super Stainless Steel Roller Material; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
PRICE
$ 39.22 / each
$ 65.31 / each

QTY

TSUBAKI
40 SS HPB RIVETED CHAIN ; 40 ANSI 0.5" P 1 STRAND STAINLESS 10/BOX
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 0.224" Pin Diameter
Part #
PRICE
$ 1,426.06 / box
$ 2,374.40 / box
INVENTORY
18

QTY

TSUBAKI
40SS C/L SC CHAIN CONNECTING LINK ; 1/2" PITCH STAINLESS STEEL
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
PRICE
$ 11.10 / each
$ 18.48 / each
INVENTORY
66

QTY

TSUBAKI
C2040SS C/L CP CONNECTING LINK ; STAINLESS STEEL
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
PRICE
$ 12.68 / each
$ 21.09 / each

QTY

TSUBAKI
C2040-AS-1-D3-CL CONN LINK ; STAINLESS D3 ATT
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter

QTY