Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
12 Items found
Text Searchsuper stainlessCategoriesMechanical Power TransmissionCategoriesChain DrivesBrandTSUBAKIRoller Diameter - Millimeter10.16
TSUBAKI
50SUPERSSOL OFFSET LINK ASSEMBLY, SUPER STAINLESS 50 (SMARTCATALOG)
OFFSET LINK ASSEMBLY SUPER STAINLESS 50 SUPER STAINLESS STEEL
PRICE
$ 46.49 / each

QTY

TSUBAKI
RS10B-2SS O/L OFFSET LINK ; STAINLESS STEEL
Chain Link; 10B-2 Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
PRICE
$ 55.26 / each
$ 91.99 / each

QTY

TSUBAKI
C2050AS SK1 R/L ROLLER LINK ; 1.25" DOUBLE PITCH CONVEYOR STAINLESS
Chain Link; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
PRICE
$ 35.41 / each
$ 58.98 / each

QTY

TSUBAKI
C2050AS A2 C/L CONNECTING LINK ; 1.25" DOUBLE PITCH CONVEYOR STAINLESS
Chain Link; C2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
PRICE
$ 31.21 / each
$ 51.96 / each

QTY

TSUBAKI
C2050AS D3 C/L CONNECTING LINK ; 1.25" DOUBLE PITCH CONVEYOR STAINLESS
Chain Link; C2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
PRICE
$ 29.21 / each
$ 48.62 / each

QTY