Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
8 Items found
Text Searchsuper stainlessCategoriesMechanical Power TransmissionCategoriesChain DrivesBrandTSUBAKIRoller Diameter - Millimeter25.4
TSUBAKI
140-SUPER-5-CL ; POR CONNECTING LINK
Chain Link; 140-5 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter

QTY

TSUBAKI
140-SUPER-6-CL ; POR CONNECTING LINK
Chain Link; 140-6 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter

QTY

TSUBAKI
140-SUPER-4-CL ; POR CONNECTING LINK
Chain Link; 140-4 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter

QTY

TSUBAKI
140H-SUPER-2-PL ; POR PIN LINK
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter

QTY

TSUBAKI
140SUPER-2PL ; POR 140 SUPER-2 PIN LINK
Chain Link; 140-2 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
BDI #

QTY