IKO
CRBC 12025 T1 CROSSED RLR BRG ; 120MM ID X 180MM OD X 25MM W W/CAGE
Crossed Roller Bearing; Single Row; 120 MM Bore; 180MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 70500 Static Load Rating; 47700N Dynamic Rating; 1000 Rpm Maximum Operating Grease; 500 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRBS 16013 V UU T1 CROSSED RLR BRG ; 160MM ID X 186MM OD X 13MM W SLIM
Crossed Roller Bearing; Single Row; 160 MM Bore; 186MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 58200 Static Load Rating; 26900N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRB 13025 C1 CROSSED RLR BRG ; 130MM ID X 190MM OD X 25MM W STD FC
Crossed Roller Bearing; Single Row; 130 MM Bore; 190MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 99800 Static Load Rating; 61000N Dynamic Rating; 469 Rpm Maximum Operating Grease; 313 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRB 12025 UU T1 CROSSED RLR BRG ; 120MM ID X 180MM OD X 25MM W STD FC
Crossed Roller Bearing; Single Row; 120 MM Bore; 180MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 95400 Static Load Rating; 59900N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRBC 12025 C1 CROSSED RLR BRG ; 120MM ID X 180MM OD X 25MM W W/CAGE
Crossed Roller Bearing; Single Row; 120 MM Bore; 180MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 70500 Static Load Rating; 47700N Dynamic Rating; 1000 Rpm Maximum Operating Grease; 500 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #