Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
121 Items found
Text SearchtsubakiCategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller Chain SprocketsChain Size20B-1
TSUBAKI
20BA15 ; POR USE H20BA15-BORE NON STD BORE SZ
Roller Chain Sprocket; 20B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 168.402MM Outside Diameter; 152.71MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #

QTY

TSUBAKI
20BA18 ; POR SB 30MM HARDENED SPROCKET
Roller Chain Sprocket; 20B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 199.111MM Outside Diameter; 182.84MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #

QTY

TSUBAKI
20BA17 ; POR SB 24MM HARDENED SPROCKET
Roller Chain Sprocket; 20B-1 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 188.874MM Outside Diameter; 172.79MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #

QTY

TSUBAKI
20BB35 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 20B-1 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 371.831MM Outside Diameter; 354.2MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #

QTY

TSUBAKI
20BB36 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 20B-1 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 381.965MM Outside Diameter; 364.29MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #

QTY