TSUBAKI
80A64 PLATE SPROCKET ; STOCK BORE
Roller Chain Sprocket; 80 Chain; 64 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
16BA64 ; POR SPROCKET SB
Roller Chain Sprocket; 16B-1 Chain; 64 Teeth; 1 Row of Teeth; Hardened Teeth; 532.282MM Outside Diameter; 517.65MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
50A64 PLATE SPROCKET ; STOCK BORE
Roller Chain Sprocket; 50 Chain; 64 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
40A64H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 40 Chain; 64 Teeth; 1 Row of Teeth; Hardened Teeth; 10.48" Outside Diameter; 10.19" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
08BB64 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 08B-1 Chain; 64 Teeth; 1 Row of Teeth; Hardened Teeth; 266.141MM Outside Diameter; 258.83MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #