Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18 Items found
Text SearchtsubakiCategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller Chain SprocketsNumber of Teeth95
TSUBAKI
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH
Roller Chain Sprocket; 3.439" Bore; 80-4 Chain; 95 Teeth; 4 Row of Teeth; Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

QTY

TSUBAKI
10BB95 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 10B-1 Chain; 95 Teeth; 1 Row of Teeth; Hardened Teeth; 489.407MM Outside Diameter; 480.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #

QTY

TSUBAKI
06BA95 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 06B-1 Chain; 95 Teeth; 1 Row of Teeth; Hardened Teeth; 293.649MM Outside Diameter; 288.08MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #

QTY

TSUBAKI
16BA95 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 16B-1 Chain; 95 Teeth; 1 Row of Teeth; Hardened Teeth; 783.031MM Outside Diameter; 768.22MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #

QTY

TSUBAKI
20BA95 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 20B-1 Chain; 95 Teeth; 1 Row of Teeth; Hardened Teeth; 978.789MM Outside Diameter; 960.28MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #

QTY