SMC Series ISE20 Digital Pressure Sensor
ISE20 is a digital pressure sensor with an informative, easy to read 3 screen, 3 color display. The main screen shows the instantaneous reading in red or green, while two sub-screens can display the setting label and its numeric value in orange. ISE20 saves energy with only 25mA current consumption. Further, the switch output responds within 1.5ms once the set pressure value is reached. ISE20 is UL/CSA and RoHS compliant, with an IP40 enclosure rating.
Features:
- Lowest energy consumption of any ISE, at 25mA
- 3 setting modes: 3-step, simple, function selection
- 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
- 1 switch output (NPN or PNP)
- Port sizes: M5 (female), 1/8 rc (male), 1/8 NPT (Male)
- Bracket or panel Mounting options
Contact your nearest BDI location for more infomrarion about SMC Series ISE20 Digital Pressure Sensors.