SMC Refrigerated Air Dryers
Refrigerated air dryers are a cost effective means of providing air with pressure dew points of 37 to 50°F (3 to 10°C), thus meeting the requirements of ISO 8573-1 moisture classes 4 to 6. All SMC refrigerated air dryers feature compact and quiet construction, stainless steel heat exchangers, Montreal Protocol-compliant refrigerants and low pressure drops. Models are available to meet various regional requirements (Europe, North America) in standard inlet temperature designs as well as high inlet temperature models.
Contact your nearest BDI location for more information about SMC Refrigerated Air Dryers.