SMC VXB Air Operated Seat Valve
VXB series is an air operated valve for steam that utilizes angle seat structure to minimize pressure loss. It is available with stainless steel 316L or bronze body material, and port size ranges from 3/8" to 3/4". FKM seals are utilized to reduce leakage and provide long service life of over 3 million cycles (steam) or 5 million cycles (air).
- For steam (can also be used with air and water)
- Low pressure loss due to angle seat structure
- Low leakage of 10 cm3/min or less (rubber seal)
- Long service life: 3 million cycles (steam) 5 million cycles (air)
- Body material: stainless steel 316L equivalent, bronze (CAC)
Contact you nearest BDI location for more information about SMC VXB Air Operated Angle Seat Valve.