Syntron Roll and Truss Frames
Syntron Material Handling composite rolls made of reinforced polyurethane offer superior toughness as well as corrosion and abrasion resistant features. These rolls reduce material build up and increase belt life by avoiding belt cuts from worn steel rolls. Roll lengths are available for troughing, return, picking and V-return idlers with belt widths ranging from 18” to 72”.
Polyurethane pultruded composite tubing offers excellent mechanical properties like steel and superior to many traditional plastic resin roll products. The recommended operating temperature range is -40F to +200F. The Truss Frame Idlers are also 50% lighter weight than steel frames and provide a 40% increase in load ratings.
Contact your nearest BDI location for more information about Syntron Roll and Truss Frames.