TB Woods QT PowerChain II Carbon Belt Drive System
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs.
The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
QT Power Chain II sprockets are designed to carry hefty belt power loads utilizing the robust, industry-proven Taper-Lock bushing system. Taper-Lock bushings are split completely through the bore and taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
The Taper-Lock bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads.
Contact your neatest BDI location for more information about TB Woods QT PowerChain II Carbon Belt Drive System or view PDF.