TB Wood's Sure-Flex Plus Couplings
Recently conducted low-cycle fatigue testing demonstrated that proprietary Sure-Flex Plus polymeric sleeves outlast common competitors by more than three times, while wear testing showed Sure-Flex Plus sleeves demonstrated significantly less wear on the rubber teeth compared to common competitors during accelerated high misalignment and low-load testing. Development testing also confirmed that the new proprietary EPDM and Neoprene rubber sleeves enable a 30% increase in the torque rating when compared to the previous generation sleeves and similar offerings by competitors.
Sure-Flex Plus couplings provide exceptional torsional flexibility, while the 4-way flexing action absorbs virtually all types of shock, vibration, misalignment and end float. The couplings feature 7° to 21° torsional wind-up (depending on sleeve material), torque ratings up to 8,20 kNm (72,480 in.lbs.), and fast and easy installation. Units require no lubrication and no maintenance.
Contact your nearest BDI location for more information about TB Wood's Sure-Flex Plus Couplings or view PDF.