Timken EDT Poly-Round® Bearings
Zero grease. Zero rust. Zero contamination.
EDT polymer plain bearings are the most efficient and effective way to eliminate lubricants from applications where grease is a problem. Washdown, extreme temperatures, chemicals, incomplete rotation, and abrasives degrade ball bearings. Poly-Round® bearings of the right material can withstand these issues.
Poly-Round® bearings are 100% greaseless and non-corrosive. They contain no components that can break or get lost (balls, seals, shields). They’re USDA-accepted, directly interchange with ball bearing inserts, and have long and predictable operation. Furthermore, as Poly-Round® bearings wear, they can be rotated 180° to double the life of the bearing insert.
Contact your nearest BDI location for more information about Timken EDT Poly-Round® Bearings or view the below PDFs.
Poly-Round® for Modular Belts
Poly-Round® Plus
Poly-Round® Case Study