Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Tsubaki Smart TOOTH
Tsubaki Logo230x.jpg


Tsubaki SMART TOOTH® Sprockets will Stop the Guesswork.  Just Look for the BLUE!

Tsubaki SMART TOOTH® sprockets utilize Tsubaki’s patented Wear Indicator Technology that allows customers to identify and schedule drive system maintenance before critical component failure occurs.  When non-scheduled downtime costs are just not acceptable, implementation of SMART TOOTH technology is the only answer.  Strategic placement of our patented Wear Indicator pins on three sprocket teeth makes it easier than ever to visually identify that a sprocket is still within allowable wear tolerance, or that it needs to be replaced. Understanding when to replace a Smart Tooth sprocket is simple, friction from chain pressure wears down the material of a sprocket tooth and when the Wear Indicator pin becomes visible it is time to replace the sprocket.
 

Tsubaki_SmartTooth_w.jpg

 
Tsubaki SMART TOOTH sprockets stand apart from all other sprockets in the industry.  Wear Indicator pins come STANDARD on three sprocket teeth ensuring they are visible on any application no matter which part of the sprocket is covered.  Next, Tsubaki has included the latest laser etching technology in which Tsubaki “SMART TOOTH” will be etched directly below each indicator pin providing even more visibility for the end user.  Finally All Tsubaki SMART TOOTH sprockets are shipped with a special blue coating making it easy to identify which sprockets have wear indicators so that when you see the blue, you know Tsubaki is working hard for you.  U.S. Tsubaki offers SMART TOOTH on a wide variety of engineering class and roller chain sprockets for a variety of applications including Mining, Cement, Asphalt, Oil & Gas and many more.

Contact your nearest BDI location for more information about Tsubaki SmartTOOTH or view PDF.