Altra Twiflex Compact Hydraulic Brake Packages
Time Saving Convenience + Optimized Performance = COMPACT HYDRAULIC BRAKE PACKAGES FROM TWIFLEX
A variety of standard and custom hydraulic brake packages are available from Twiflex to meet the static holding and dynamic (emergency) stopping duty requirements of many types of applications including elevators, ship loading gantry cranes, escalators, metal mill ladle cover hoists, amusement rides, conveyors, cold steel mills, ski lifts, and more.
Twiflex brake packages combine world-class Twiflex spring applied, hydraulically released caliper brakes with the state-of-the-art LCS hydraulic power unit mounted on a custom fabricated base/ pedestal. These compact units feature a small footprint allowing them to fit into applications with limited space available. Complete, ready-to-install brake assemblies from Twiflex provide time-saving convenience to OEMs while ensuring component compatibility and optimized performance.