Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

00116

00116

00116 LPS 1 DRY LUBRICANT ; AEROSOL CAN 11OZ 12/CASE

Petroleum Based Dry Lubricant; Aerosol Can; Aerosol; Cable | Circuit Breaker | Motor | Electronic Connector | Hinge | Generator | Ignition System | Lock; Pale Amber; 11 Oz

Part #

00116

BDI #

1403137

PRICE
$ 364.69 / case

QTY

INVENTORY:
12
CATEGORY
Brand
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.443
UNSPSC
15121500
EAN
0078827001166
Product Name
Dry Lubricant
Product Type
Petroleum Based
Container Type
Aerosol Can
Texture
Aerosol
Application
Cable | Circuit Breaker | Motor | Electronic Connector | Hinge | Generator | Ignition System | Lock
Manufacturer's Description
LPS 1 Premium Lubricant
Color
Pale Amber
Container Size value And um
11 Oz
Substrate Material
Metal | Plastic | Paint
Degree of Flashpoint value And um
79 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 25 Percentage
Conformance to Certificate
MIL-C-23411A | NSF H2
Other Features
Non Conductive | Displaces Moisture
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Dry
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Petroleum Based
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
00116
Weight / LBS
1
Long Description
Petroleum Based Dry Lubricant; Aerosol Can; Aerosol; Cable | Circuit Breaker | Motor | Electronic Connector | Hinge | Generator | Ignition System | Lock; Pale Amber; 11 Oz