Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

00216

00216

00216 LPS 2 HD LUBRICANT ; AEROSOL CAN 11OZ 12/CASE

Wet Film Lubricant; Multi Purpose; Aerosol Can; Aerosol; Bearing | Valve | Metal Part | Engine | Motor | Production Equipment | Die | Bit | Fastener | Slide | Track; Brown; 11 Oz

Part #

00216

BDI #

600124

PRICE
$ 360.81 / case

QTY

INVENTORY:
123
Brand
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.443
UNSPSC
15121500
EAN
0078827002163
Product Name And Type
Specialty Wet Film Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Bearing | Valve | Metal Part | Engine | Motor | Production Equipment | Die | Bit | Fastener | Slide | Track
Manufacturer's Description
2 Heavy-Duty Lubricant
Color
Brown
Container Size value And um
11 Oz
Degree of Flashpoint value And um
79 Deg C
Odor
Petroleum or Cherry
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
MIL-C-16173D Grade 3 Class 1 | MIL-C-81309D Type III | NSF H2
Other Features
Non Conductive | Non Drying | Displaces Moisture | Loosens Rusted and Frozen Part
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Wet Film
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
00216
Weight / LBS
1
Long Description
Wet Film Lubricant; Multi Purpose; Aerosol Can; Aerosol; Bearing | Valve | Metal Part | Engine | Motor | Production Equipment | Die | Bit | Fastener | Slide | Track; Brown; 11 Oz