Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

007020

007020

007020 ANTI-SPATTER AEROSOL ; NOZZLE KLEEN HD 16OZ AEROSOL

Anti-Spatter; 16 Oz Nominal Capacity Volume; Methylene Chloride and Alkyl-Aryl Siloxane Copolymer Chemical Compound; Clear Color; Aerosol Can Packing Type; Liquid Physical Form; Anti-Spatter Type; For Pulsed Welding, Argon Rich Mixtures Application

Part #

007020

BDI #

22082548

PRICE
$ 26.66 / each

QTY

CATEGORY
Manufacturer Name
CRC INDUSTRIES HTTPS://WELDAID.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
23271801
EAN
0731592702019
Noun
Anti-Spatter
Manufacturer URL
https://www.weldaid.com
Weight / LBS
1.56
Product Detail
Anti-Spatter
Product Specification
16 Oz Nominal Capacity Volume; Methylene Chloride and Alkyl-Aryl Siloxane Copolymer Chemical Compound; Clear Color; Aerosol Can Packing Type; Liquid Physical Form; Anti-Spatter Type
Long Description
Anti-Spatter; 16 Oz Nominal Capacity Volume; Methylene Chloride and Alkyl-Aryl Siloxane Copolymer Chemical Compound; Clear Color; Aerosol Can Packing Type; Liquid Physical Form; Anti-Spatter Type; For Pulsed Welding, Argon Rich Mixtures Application