Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

007040

007040

007040 LUBE-MATIC WIRE KLEENER AND LUBE ; 5 OZ CAN

Anti-Spatter; 5Oz Nominal Capacity Volume; 3.75FL-Oz Nominal Capacity Weight; Methylene Chloride and Propylene Oxide Chemical Compound; Light Yellow Color; 5Oz Fill Amount; 300.2 Deg F Nominal Flash Point; Solvent Odor/Scent; Can Packing Type; Liquid Physical Form; 1 Each/Each Quantity; Dirt/Rust Resistance; 1.27 Nominal Specific Gravity; Wire Kleener and Lubricant Type; For Re-Lube Black Kleener Pads Application

Part #

007040

BDI #

22082562

PRICE
$ 19.38 / each

QTY

CATEGORY
Manufacturer Name
CRC INDUSTRIES HTTPS://WELDAID.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
23271801
EAN
0731592704013
Noun
Anti-Spatter
Manufacturer URL
Product Detail
Anti-Spatter
Product Specification
5Oz Nominal Capacity Volume; 3.75FL-Oz Nominal Capacity Weight; Methylene Chloride and Propylene Oxide Chemical Compound; Light Yellow Color; 5Oz Fill Amount; 300.2 Deg F Nominal Flash Point; Solvent Odor/Scent; Can Packing Type; Liquid Physical Form; 1 Each/Each Quantity; Dirt/Rust Resistance; 1.27 Nominal Specific Gravity; Wire Kleener and Lubricant Type
Long Description
Anti-Spatter; 5Oz Nominal Capacity Volume; 3.75FL-Oz Nominal Capacity Weight; Methylene Chloride and Propylene Oxide Chemical Compound; Light Yellow Color; 5Oz Fill Amount; 300.2 Deg F Nominal Flash Point; Solvent Odor/Scent; Can Packing Type; Liquid Physical Form; 1 Each/Each Quantity; Dirt/Rust Resistance; 1.27 Nominal Specific Gravity; Wire Kleener and Lubricant Type; For Re-Lube Black Kleener Pads Application