Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

00720055

00720055

00720055 WELDAPULLEY ; W HUB 5-1/2" OD

1 Groove; 5" OD; Bushed; 4L | A | 5L | B Belt Series; 4.44" Pitch Minimum; 4.84" Pitch Maximum; Keyway

Part #

00720055

BDI #

21495064

PRICE
$ 16.82 / each

QTY

INVENTORY:
2
Manufacturer Name
G & G MANUFACTURING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.426
UNSPSC
26111806
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
W
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Steel | Solid Style | Hub Need to Order Seperatly
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
0.95
Long Description
1 Groove; 5" OD; Bushed; 4L | A | 5L | B Belt Series; 4.44" Pitch Minimum; 4.84" Pitch Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
4.84 Inch | 122.936 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 15 To 30 Millimeter
Pitch Diameter Minimum
4.44 Inch | 112.776 Millimeter
Outside Diameter
5 Inch | 127 Millimeter