Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

017-260-0005

017-260-0005

017-260-0005 WASHDOWN AC GEARMOTOR 25LBS ; 49FRAME 1/8HP SANIMOTOR 5:1 RATIO 230V

Gear Unit; SANIMOTOR; Parallel; 5:1 Ratio; 49 Frame; Motor Input Type; Shaft Output Type; 345 Output RPM; Direct Mounted

Part #

017-260-0005

BDI #

20309554

PRICE
$ 1,823.91 / each

QTY

INVENTORY:
2
Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
Weight / US pound
24.5
UNSPSC
26111524
EAN
0845171006464
Tradename
SANIMOTOR
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
49
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
345
Mounting Position
Wall
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
130Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
304 Stainless Steel
Output Torque value plus um
16In-Lbs
Fan Cooling
No
Other Features
Double Reduction | F3 Insulation Class
Motor HP, KW if motor included
0.125HP
Motor Frame Size if motor included
49
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
230VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
23
Long Description
Gear Unit; SANIMOTOR; Parallel; 5:1 Ratio; 49 Frame; Motor Input Type; Shaft Output Type; 345 Output RPM; Direct Mounted
Overall Length
10.36 Inch | 263.144 Millimeter
Overall Height
5.33 Inch | 135.382 Millimeter
Output Shaft Length
1.61 Inch | 40.894 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Output Shaft Diameter
0.79 Inch | 20.066 Millimeter
Center Distance
0.79 Inch | 20.066 Millimeter
Overall Width
5.33 Inch | 135.382 Millimeter
Nominal Center Distance
0.79 Inch | 20.066 Millimeter