Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

01EBCF65MGRAT

01EBCF65MGRAT

01EBCF65MGRAT FLANGE BLOCK UNIT ; ENCHANCED MEDIUM DUTY 65MM

Flange Block Bearing; 4 Bolt Round Flange Block; 65MM Bore; 218.4MM Bolt Circle Diameter; 154.2MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal

Part #

COP.01EBCF65MGRAT

BDI #

17115928

PRICE
$ 3,280.62 / each

QTY

Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
15.38
UNSPSC
31171501
EAN
7316579389907
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
01E B 65M
Seals
Aluminum Triple Lip Contact Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Enhanced Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
31.924
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 65MM Bore; 218.4MM Bolt Circle Diameter; 154.2MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Nominal Bolt Circle Diameter Round
8.6 Inch | 218.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
6.071 Inch | 154.2 Millimeter
Bore
2.559 Inch | 65 Millimeter
Length Thru Bore
2.193 Inch | 55.7 Millimeter