Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25X47X8A VITON

02072ESEC-BX

02072ESEC-BX LIP SHAFT SEAL

1/4" Shaft Dia; 3/4" Housing Bore; 1/4" Nominal Width; Ethylene Propylene Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SEC Seal Design Code

Part #

75019365

BDI #

902209

PRICE
$ 64.95 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886213390
Generic Design Code
C_R_HMS4
Lip Material
Ethylene Propylene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SEC
Other Features
Metal Reinforced Sealing Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
02072ESEC
Long Description
1/4" Shaft Dia; 3/4" Housing Bore; 1/4" Nominal Width; Ethylene Propylene Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SEC Seal Design Code
Housing Bore
0.75 Inch | 19.05 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter