Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

021-756-8420

021-756-8420

021-756-8420 DC GEARMOTOR ; 1/8HP 90VDC RA 20.5:1 RATIO 90RPM

Gear Unit; Right Angle; 20.5:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 750 Series

Part #

021-756-8420

BDI #

21437115

PRICE
$ 916.98 / each

QTY

INVENTORY:
1
Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.21
UNSPSC
26111524
EAN
0845171004095
Reducer Type
Right Angle
Nominal Ratio
20.5:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
85.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
90
Gearing
Worm
Manufacturer's Series
750
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
300Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Powder Plated Die Cast Aluminum
Output Torque
49In-Lbs
Fan Cooling
No
Motor HP, KW if motor included
0.125HP
Motor RPMs if motor included
1750
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
11.5
Long Description
Gear Unit; Right Angle; 20.5:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 750 Series
Overall Width
3.925 Inch | 99.695 Millimeter
Center Distance
1.575 Inch | 40 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Overall Height
4.73 Inch | 120.142 Millimeter
Nominal Center Distance
1.575 Inch | 40 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Overall Length
9.91 Inch | 251.714 Millimeter