Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

02BC75MGRAT

02BC75MGRAT

02BC75MGRAT CARTRIDGE BEARING ; NON RETURNABLE HEAVY DUTY 75MM

Cartridge Bearing; 75MM Bore; 177.8MM Outside Diameter; 140MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 82.6MM Length Thru Bore; Relubricatable; 02 B 75M Insert; Triple Lip Labyrinth Seal; Non-Expansion

Part #

COP.02BC75MGRAT

BDI #

17116486

PRICE
$ 3,506.71 / each

QTY

Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
14.28
UNSPSC
31171535
EAN
7316579384704
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
02 B 75M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
30.865
Long Description
Cartridge Bearing; 75MM Bore; 177.8MM Outside Diameter; 140MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 82.6MM Length Thru Bore; Relubricatable; 02 B 75M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Bore
2.953 Inch | 75 Millimeter
Length Thru Bore
3.252 Inch | 82.6 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Cartridge Housing Width
5.512 Inch | 140 Millimeter