Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

03065

03065

03065 FOOD GRADE BELT DRESSING ; 16 OZ AEROSOL CAN 12/CASE

Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Industrial Machinery | Conveyor System | Portable Motorized Equipment and Vehicle Belt; Light Amber; 10 Oz

Part #

03065

BDI #

21483066

PRICE
$ 31.03 / each

QTY

INVENTORY:
181
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.42
UNSPSC
15121520
EAN
0078254030654
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Industrial Machinery | Conveyor System | Portable Motorized Equipment and Vehicle Belt
Manufacturer's Description
CRC Food Grade Belt Dressing
Color
Light Amber
Container Size value And um
10 Oz
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Hydrocarbon
VOC Content - Percentage
92.8 Percentage | 5.24 Lb/Gal
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.917
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Industrial Machinery | Conveyor System | Portable Motorized Equipment and Vehicle Belt; Light Amber; 10 Oz