Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

03116

03116

03116 CFC FREE ELECTRO CONTACT CLEANER ; CAN AEROSOL 11OZ 12/CASE

Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Cable | Circuit Breaker | Motor | Electronic Connector | Generator | Ignition System | Gear | Relay | Sliding Mechanism | Switch Gear; Clear; 11 Oz

Part #

03116

BDI #

600170

PRICE
$ 496.38 / case

QTY

INVENTORY:
6
Brand
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.99
UNSPSC
47131800
EAN
0078827031163
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Cable | Circuit Breaker | Motor | Electronic Connector | Generator | Ignition System | Gear | Relay | Sliding Mechanism | Switch Gear
Manufacturer's Description
CFC Free
Color
Clear
Container Size value And um
11 Oz
Substrate Material
Plastic
Degree of Flashpoint value And um
Dispensed Liquid Below -17 Deg C
Odor
Characteristic
Conformance to Certificate
AMS 1525B | ASTM F-519 Type 1C | MIL-PRF-29608 Section 3.6 Type C | NSF K2
Other Features
No Residue | ODC Free | Fast Evaporation | Non Conductive | No Chlorinated Solvent | Removes Oil - Grease - Dirt - Flux
Net Weight
11 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Contact
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
03116
Weight / LBS
1
Long Description
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Cable | Circuit Breaker | Motor | Electronic Connector | Generator | Ignition System | Gear | Relay | Sliding Mechanism | Switch Gear; Clear; 11 Oz