Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

04B-1 C/L NR. 04B1G

04B-1 C/L

04B-1 C/L CHAIN CONNECTING LINK ; 04B 0.236MM CHAIN PITCH SPRING CLIP

Chain Link; 04B Chain Size; Spring Clip; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 3.988MM Roller Diameter; 2.794MM Roller Width; 0.584MM Plate Thickness; 0.584MM Plate Height; Curved; 1.854MM Pin Diameter

Part #

04B-1 CL

BDI #

18151203

PRICE
$ 0.60 / each

QTY

INVENTORY:
70
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.003
UNSPSC
31151609
Chain Size
04B
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Manufacturer Item Number
04B-1 C/L
Weight / LBS
0.007
Long Description
Chain Link; 04B Chain Size; Spring Clip; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 3.988MM Roller Diameter; 2.794MM Roller Width; 0.584MM Plate Thickness; 0.584MM Plate Height; Curved; 1.854MM Pin Diameter
Chain Pitch
0.236 Inch | 6 Millimeter
Roller Width
0.11 Inch | 2.794 Millimeter
Roller Diameter
0.157 Inch | 3.988 Millimeter
Pin Diameter
0.073 Inch | 1.854 Millimeter
Plate Thickness
0.023 Inch | 0.584 Millimeter
Plate Height
0.023 Inch | 0.584 Millimeter