Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

056B17D15550

056B17D15550

056B17D15550 GENERAL PURPOSE MOTOR ; 3/4HP 1725/1425RPM DP 56C 1/60/120/240V

AC Motor; 3/4HP; 56C Frame Size; 1725/1425 Sync RPM; 120/240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 81.8% Efficiency Full Load

Part #

E269A

BDI #

22325956

PRICE
$ 1,181.59 / each
$ 1,542.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0722856004406
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1725/1425
Voltage
120/240
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
81.8
Inch - Metric
Inch
Other Features
Current Rating 6.4/3.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
41
Long Description
AC Motor; 3/4HP; 56C Frame Size; 1725/1425 Sync RPM; 120/240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 81.8% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter