Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

056C34D2118

056C34D2118

056C34D2118 GENERAL PURPOSE MOTOR ; 1/3HP 3450RPM DP 56J 1/60/115/208-230V

AC Motor; 0.33HP; 56J Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 64% Efficiency Full Load

Part #

J054

BDI #

22326298

PRICE
$ 341.76 / each
$ 446.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0722856032218
Horse Power
0.33HP
Frame Size
56J
Hertz
60
Sync RPM
3450
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C34D2118
Weight / LBS
15
Long Description
AC Motor; 0.33HP; 56J Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 64% Efficiency Full Load
Overall Length
6.5 Inch | 165.1 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter