Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

056CM0021A 00860K1

056CM0021A 00860K1 REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 86:1 Ratio; 56C; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM21 Series; 0.627" Input Shaft Diameter

Part #

M60252

BDI #

22854322

PRICE
$ 11,464.52 / each

QTY

INVENTORY:
1
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
55.792
UNSPSC
26111500
EAN
0887726175164
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
86:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
20.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
20
Gearing
Helical-Worm
Manufacturer's Series
CM21
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2640Lbs
Base Included
Yes
Input Rating value plus um
2.01HP
Housing Material And Finish
Cast Iron
Output Torque
5182In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Weight / LBS
130
Long Description
Speed Reducer; Right Angle; 86:1 Ratio; 56C; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM21 Series; 0.627" Input Shaft Diameter
Bolt Hole Diameter
0.531 Inch | 13.5 Millimeter
Base to Center of Input Shaft
6.625 Inch | 168.275 Millimeter
Overall Width
12.625 Inch | 320.675 Millimeter
Overall Height
9.938 Inch | 252.425 Millimeter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Nominal Center Distance
2.62 Inch | 66.548 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Length
3.375 Inch | 85.725 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Overall Length
15.563 Inch | 395.3 Millimeter
Base to Center of Output Shaft
4 Inch | 101.6 Millimeter