Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

28B-2 SD O/L

05B-2 O/L

05B-2 METRIC CHAIN OFFSET LINK ; 5/8" PITCH DOUBLE STRAND

Chain Link; 05B-2 Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; Curved; 2.286MM Pin Diameter

Part #

05B-2 O/L

BDI #

21488347

QTY

Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31151609
Chain Size
05B-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Weight / LBS
2.82
Long Description
Chain Link; 05B-2 Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; Curved; 2.286MM Pin Diameter
Roller Width
0.118 Inch | 2.997 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Plate Thickness
0.029 Inch | 0.737 Millimeter
Roller Diameter
0.196 Inch | 4.978 Millimeter
Pin Diameter
0.09 Inch | 2.286 Millimeter