06 B-1 S/C C/L
06 B-1 S/C C/L 50 PC CONNECTING LINK ; 0.375" PITCH 0.129" PIN
Chain Link; 06B Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.405MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Part #
10483296
BDI #
21473772
PRICE
$ 5.72 / each
$ 6.91 / each
INVENTORY: