Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS08B LOT O/L

06B-1 O/L

06B-1 O/L CHAIN OFFSET LINK ; 06B CHAIN 0.375MM CHAIN PITCH COTTERED

Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; 1.27MM Plate Height; Curved; 3.277MM Pin Diameter

Part #

06B-1 OL

BDI #

18151210

PRICE
$ 1.38 / each

QTY

INVENTORY:
242
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.371
UNSPSC
31151609
Chain Size
06B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Manufacturer Item Number
06B-1 O/L
Weight / LBS
0.818
Long Description
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; 1.27MM Plate Height; Curved; 3.277MM Pin Diameter
Pin Diameter
0.129 Inch | 3.277 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Roller Width
0.225 Inch | 5.715 Millimeter
Plate Height
0.05 Inch | 1.27 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter