Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

06B-2 RIV 10FT

06B-2 RIV 10FT

06B-2 RIV ROLLER CHAIN ; 06B ISO 0.375" CHAIN PITCH 10FT/BOX

Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter

Part #

06B-2 RIV

BDI #

21559202

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151603
Chain Size
06B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Roller Width
0.225 Inch | 5.72 Millimeter
Plate Thickness
0.051 Inch | 1.3 Millimeter
Plate Height
0.323 Inch | 8.2 Millimeter