Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

064 DU 016

0808DU

0808DU DU PLAIN BEARING ; 8MM X 10MM X 8MM

Sleeve Bearing; 8MM Nominal Bore; 10MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material

Part #

0808DU

BDI #

361186

PRICE
$ 1.64 / each

QTY

INVENTORY:
138
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
31171515
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
DU
Other Features
Self-Lubricating
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 8MM Nominal Bore; 10MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
Length Thru Bore
0.315 Inch | 8 Millimeter
Nominal Outside Diameter
0.394 Inch | 10 Millimeter
Nominal Bore
0.315 Inch | 8 Millimeter