Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

08834164038

08834164038

08834164038 ABRASIVE DISC BACKUP PAD ; 3/4" ROLL-ON/ROLL-OFF TYPE TR 3 MED

Coated Disc Abrasive Part; 3/4" Nominal Diameter; 8.8" Nominal Height; 21.4" Nominal Length; 1 Each Quantity; 1/4" Nominal Shank Diameter; 40000RPM Maximum Speed; Merit Holder Type 3 R/O Type; 8.9" Nominal Width

Part #

08834164038

BDI #

18104136

PRICE
$ 23.18 / each

QTY

Brand
Manufacturer Name
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31191500
Noun
Part
Keyword String
Coated Disc Abrasive
Weight / LBS
20.35
Product Detail
Coated Disc Abrasive Part
Product Specification
3/4" Nominal Diameter; 8.8" Nominal Height; 21.4" Nominal Length; 1 Each Quantity; 1/4" Nominal Shank Diameter; 40000RPM Maximum Speed; Merit Holder Type 3 R/O Type; 8.9" Nominal Width
Long Description
Coated Disc Abrasive Part; 3/4" Nominal Diameter; 8.8" Nominal Height; 21.4" Nominal Length; 1 Each Quantity; 1/4" Nominal Shank Diameter; 40000RPM Maximum Speed; Merit Holder Type 3 R/O Type; 8.9" Nominal Width