Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

120 RIV 10FT

08B-1 RIV 10FT

08B-1 10FT RIV ROLLER CHAIN ; 08B 0.5MM PITCH 10FT/BOX

Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; Curved; 4.445MM Pin Diameter

Part #

08B-1 10FT

BDI #

18151217

PRICE
$ 47.28 / box

QTY

INVENTORY:
3
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.213
UNSPSC
31151603
Chain Size
08B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Manufacturer Item Number
08B-1 RIV
Weight / LBS
0.47
Long Description
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; Curved; 4.445MM Pin Diameter
Roller Diameter
0.335 Inch | 8.509 Millimeter
Roller Width
0.305 Inch | 7.747 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.175 Inch | 4.445 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter