08B-2 O/L
08B-2 O/L CHAIN OFFSET LINK ; 08B-2 CHAIN 0.5MM CHAIN PITCH COTTERED
Chain Link; 08B-2 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
08B-2 O/L
BDI #
18151219
PRICE
INVENTORY: