Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

090ST11FH6376

090ST11FH6376

090ST11FH6376 ALUMINIUM MOTOR ; 1HP 1200RPM TEFC 90S 3/60/230/460V

AC Motor; 1HP; 90S Frame Size; 1155/945 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face Mounted; 1" Shaft Diameter; 7.8" Overall Length; 82.5% Efficiency Full Load

Part #

R314A

BDI #

22327414

PRICE
$ 1,122.58 / each
$ 1,465.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0722856026286
Horse Power
1HP
Frame Size
90S
Hertz
60
Sync RPM
1155/945
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B3 Face
Base
No
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Current Rating 3.2/1.6 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
090ST11FH6376
Weight / LBS
38.8
Long Description
AC Motor; 1HP; 90S Frame Size; 1155/945 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face Mounted; 1" Shaft Diameter; 7.8" Overall Length; 82.5% Efficiency Full Load
Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
7.8 Inch | 198.12 Millimeter