Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

09BU08

09BU08

09BU08 DRY LUBRICANT BEARING ; 9/16 X 21/32 X 1/2 STANDARD

Sleeve Bearing; 9/16" Nominal Bore; 21/32" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; BU Material

Part #

09BU08

BDI #

17050341

PRICE
$ 1.02 / each

QTY

INVENTORY:
54
Manufacturer Name
BUNTING BEARING CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
EAN
0717905167300
Profile
Bushing No Flange
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
BU
Other Features
Dry Lubricant
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905167300
Long Description
Sleeve Bearing; 9/16" Nominal Bore; 21/32" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; BU Material
Nominal Bore
0.563 Inch | 14.3 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Nominal Outside Diameter
0.656 Inch | 16.662 Millimeter