Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

09UCBN2A20.N_ ULTRAMITE

09UCBN2A20.N_ ULTRAMITE

09UCBN2A20.N- ULTRAMITE 20.5 GEAR DRIVE

Speed Reducer; Inline Type; 20:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 1000 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 20800In-Lbs Output Torque

Part #

4740752

BDI #

18103950

PRICE
$ 13,120.02 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
148.597
UNSPSC
26111538
EAN
0782934056574
Tradename
ULTRAMITE
Reducer Type
Inline
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
87.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
28.9HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
87.5
Output Torque value plus um
20800In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Concentric | Model A
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
09UCBN2A20.N_ ULTRAMITE 20.59:1
Manufacturer Internal Number
4740752
Weight / LBS
248
Long Description
Speed Reducer; Inline Type; 20:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 1000 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 20800In-Lbs Output Torque
Overall Height
17.05 Inch | 433.07 Millimeter
Input Shaft Length
3.15 Inch | 80.01 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Output Shaft
8.86 Inch | 225.044 Millimeter
Overall Width
14.65 Inch | 372.11 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
8.86 Inch | 225.044 Millimeter
Overall Length
25.98 Inch | 659.892 Millimeter
Output Shaft Length
4.72 Inch | 119.888 Millimeter