Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1-1/2 ORTAC RED 250

1-1/2 ORTAC RED 250

1-1/2INX300FT ORTAC RED 250 MP HOSE ; POR SYNTHETIC RUBBER NON-RETURNABLE

Air and Multipurpose; 1-1/2" Inside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure

Part #

20023267

BDI #

21483416

QTY

INVENTORY:
200
CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
UNSPSC
40142009
EAN
0037256211973
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Abusive Industrial
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Internal Number
20023267
Weight / LBS
288
Long Description
Air and Multipurpose; 1-1/2" Inside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter