Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1 1/2 SB RHUB PLUS

1 1/2 SB RHUB PLUS

1 1/2 SB RHUB PLUS COUPLING RIGID HUB ; NON-RETURNABLE

Coupling Gear Hub; 4.14" Hub Diameter; Gear Coupling; Rigid Hub; Shaft; No Bore; 1.82" Length Thru Bore; 1-1/2 Coupling Size; No Bushing; No Keyway; Carbon Steel; 6500 Max Speed; 20790In-Lbs Torque

Part #

HG1960558

BDI #

27815059

PRICE
$ 776.01 / each
$ 1,208.39 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
EAN
0662384006285
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
No Bore
Coupling Size or Series
1-1/2
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Carbon Steel
Maximum Speed RPM
6500
Torque
20790In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shrouded Bolt | Rigid Hub
Category - BDI
Couplings Gear Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.rexnord.com
Manufacturer Item Number
HG1960558
Weight / LBS
12
Long Description
Coupling Gear Hub; 4.14" Hub Diameter; Gear Coupling; Rigid Hub; Shaft; No Bore; 1.82" Length Thru Bore; 1-1/2 Coupling Size; No Bushing; No Keyway; Carbon Steel; 6500 Max Speed; 20790In-Lbs Torque
Bore Range
0 To 2.94 Inch | 0 To 74.676 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.82 Inch | 46.228 Millimeter
Hub Diameter
4.14 Inch | 105.156 Millimeter