Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1 1/2F SSHUB

1 1/2F SSHUB

1 1/2F SSHUB GEAR COUPLING HUB ; NON-RETURNABLE SHORT SLIDE

Gear Coupling; Hub; Shaft; No Bore; 1-13/16" Length Thru Bore; 1-1/2 Coupling Size; No Keyway; Carbon Steel; 12000 Maximum Speed (RPM); 17000In-Lbs To

Part #

2285773

BDI #

315491

PRICE
$ 882.23 / each
$ 1,416.66 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.398
UNSPSC
31163012
EAN
0662460322070
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Rough Stock Bore
Coupling Size or Series
1-1/2
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
12000
Torque
17000In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - FASTS | Short Slide Full Flex Hub | Solid Hub | 1.625 Maximum Bore with Standard Keyway
Max Bore - Inch
0
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Hub; Shaft; No Bore; 1-13/16" Length Thru Bore; 1-1/2 Coupling Size; No Keyway; Carbon Steel; 12000 Maximum Speed (RPM); 17000In-Lbs To
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Overall Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Hub Diameter
2.188 Inch | 55.575 Millimeter