Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4IN SPIRAFLEX GREY

1-1/2IN SPIRAFLEX GREY

1-1/2IN SPIRAFLEX GRAY WATER HOSE ; NON-RETURNABLE PLIOVIC 300 MOQ

Suction and Discharge; 1-1/2" Inside Diameter; 1.72" Outside Diameter; PVC Inner Material; PVC Outer Material; Gray; 90 PSI - 6.2 Bar Operating Pressure

Part #

20012556

BDI #

425229

PRICE
$ 1.53 / Foot

QTY

INVENTORY:
93
CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.083
UNSPSC
40142008
EAN
0037256126123
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Gray
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
90 PSI | 6.2 Bar
Typical Use
Light Duty Water Discharge Service
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Internal Number
20012556
Weight / LBS
54
Long Description
Suction and Discharge; 1-1/2" Inside Diameter; 1.72" Outside Diameter; PVC Inner Material; PVC Outer Material; Gray; 90 PSI - 6.2 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.72 Inch | 43.688 Millimeter